Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK
Mfr # 51608
Zoro # G102517571
product price: $21.39
/pk 50, $0.43/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51608
- Zoro # G102517571
- UPC # 738287516081
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5/8 in |
Thread Length | 5/8" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1 in OD, 2 PK (ZA0194-AL28)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08805)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.031.0275)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04360.087.0650)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/2 in L, 5 PK (33226)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK (75321)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (54304)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00271)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (00667)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (31147)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 100 PK (M01000.060.0080)
- Midwest Fastener Hex Head Cap Screws