Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK
Mfr # 62888
Zoro # G202522833
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62888
- Zoro # G202522833
- UPC # 738287628883
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.037.0175)
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Hot Dipped Galvanized, Offset Round Head, 30 Degrees (650564)
- HOLO-KROME HOLO-KROME 10-32 X 3/16 S/SET 100/BOX (33054)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- MIDWEST FASTENER M1 Hex Head Cap Screw, Zinc Yellow Steel, 28 mm L, 10 PK (72148)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50533)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 4 PK (63022)
- MIDWEST FASTENER Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50404)
- MIDWEST FASTENER Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 6 PK (73566)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (N04360.043.0175)
- Midwest Fastener Hex Head Cap Screws