Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK
Mfr # 54357
Zoro # G102521332
product price: $37.69
/pk 25, $1.51/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54357
- Zoro # G102521332
- UPC # 738287543575
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01210.031.0175)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0150)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (68027)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 15 PK (53494)
- MIDWEST FASTENER Grade 5, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L (00295)
- MIDWEST FASTENER 3/16" Hex Head Cap Screw, 1-3/4 in L (51207)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 2 PK (933986)
- NEWPORT FASTENERS Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7-1/2 in L, 10 PK (976015-10)
- Midwest Fastener Hex Head Cap Screws