Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK
Mfr # 00697
Zoro # G102517960
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00697
- Zoro # G102517960
- UPC # 738287006971
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0016)
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.031.0062)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62885)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 4 PK (70443)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (00899)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00885)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 5 PK (73533)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK (U01200.025.0325)
- Midwest Fastener Hex Head Cap Screws