Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK
Mfr # 51612
Zoro # G202517235
product price: $60.15
/pk 15, $4.01/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 10 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51612
- Zoro # G202517235
- UPC # 738287516128
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 10 in |
Thread Length | 1-1/4" |
Diameter 2 | 5/8" |
Diameter 1 | 3/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 25 PK (U01258.037.0200)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 1.00 in Shaft Dia, 10 PK (SHR-98ST PA)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32394)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (01004)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK (73812)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (50451)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00712)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 6 PK (60041)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 25 PK (05406)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2-1/2 in L (T3410212YZ8)
- Midwest Fastener Hex Head Cap Screws