Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK
Mfr # 00695
Zoro # G202517501
product price: $26.35
/pk 50, $0.53/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00695
- Zoro # G202517501
- UPC # 738287006957
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK (0725020LN)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (03672)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.050.0035)
- MIDWEST FASTENER #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931031)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62884)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 2 in L, 6 PK (39326)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 5 PK (62902)
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (60086)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 10 PK (69701)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 25 PK (U04110.031.0500)
- Midwest Fastener Hex Head Cap Screws