Shop All Flange Bolts
Midwest Fastener
Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5 1/2 in L, 2 PK
Mfr # 933204
Zoro # G202522611
product price: $5.79
/pk 2, $2.90/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933204
- Zoro # G202522611
- UPC # 719199332044
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 1/2 in |
Length 1 | 5-1/2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78483)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50906)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1625PK)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (798381-100)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 50 PK (50333)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (71648)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (50331)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 20 mm L, 20 PK (72984)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 16 mm L, 8 PK (932942)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK (78504)
- Midwest Fastener Flange Bolts