Shop All Flange Bolts
Midwest Fastener
Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK
Mfr # 71645
Zoro # G202519413
original price:
$5.69
9% off
new price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71645
- Zoro # G202519413
- UPC # 738287716450
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length, 25 PK (U07041.037.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- ZORO SELECT Hex Nut, #10-32, Steel, Not Graded, Zinc Plated, 1/8 in Ht, 100 PK (HMSNFI2-100-100P1)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 575 PK (GRK01101)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 6 PK (71643)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (71648)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 50 PK (50333)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK (932931)
- MIDWEST FASTENER 5/16"-24 Flange Bolt, Chrome Plated Steel, 5/8 in L, 10 PK (75181)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 65 mm L, 3 PK (933443)
- ZORO SELECT Grade 9, 1/4"-20 Flange Bolt, Plain Alloy Steel, 1 in L, 25 PK (2FA53)
- Midwest Fastener Flange Bolts