Shop All Flange Bolts
Midwest Fastener
Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK
Mfr # 50366
Zoro # G202516993
product price: $52.79
/pk 10, $5.28/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50366
- Zoro # G202516993
- UPC # 738287503661
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Length 1 | 3" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- AVK Rivet Nut, M4-0.70 Thread Size, 70.87 mm Flange Dia., 11.94 mm L, Steel, 25 PK (AKS4T-470-3.3)
- BSC PREFERRED High-Strength Steel Threaded Rod Zinc Yellow-Chromate Plated 5/8-11 Thread Size 8 Long (3313N56)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.140.0040)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933263)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (75502)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50364)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 30 mm L, 4 PK (75723)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (932962)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 10 PK (932923)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- Midwest Fastener Flange Bolts