Shop All Flange Bolts
Midwest Fastener
Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK
Mfr # 50364
Zoro # G602517026
original price:
$42.99
5% off
new price: $40.69
/pk 10, $4.07/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50364
- Zoro # G602517026
- UPC # 738287503647
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M4-0.7mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.040.1000)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.062.0200)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. (KG-400ST OIL)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Oval Head Phillips Drive, 12 PK (79492)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (75502)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (75506)
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK (50365)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (77185)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933001)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 10 mm L, 12 PK (932921)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 12 mm L (3210PK)
- Midwest Fastener Flange Bolts