Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK
Mfr # 74608
Zoro # G802519479
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74608
- Zoro # G802519479
- UPC # 738287746082
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Length 1 | 2-1/4" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07410.062.0300)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0175)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Stainless Steel Body, 50 PK (41F0810-EA-50)
- TOMPKINS Hydraulic Fitting-International32BSPP BONDED SEAL (DS-BSP-32)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74604)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (74612)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (74603)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK (71645)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Yellow Steel, 5 in L, 2 PK (933244)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932983)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK (821277G)
- Midwest Fastener Flange Bolts