Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK
Mfr # 74603
Zoro # G102519506
product price: $5.89
/pk 8, $0.74/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74603
- Zoro # G102519506
- UPC # 738287746037
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Length 1 | 1" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (U34320.018.0064)
- FOREVERBOLT Military Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 25 PK (FBFLWMS38P25)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 100 PK (HLWIA062USA-100BX)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.011.0037)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 5 PK (74606)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (74608)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74604)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (933285)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 5 PK (75722)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 3 in L, 10 PK (50349)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1/2 in L, 25 PK (U01258.037.0050)
- Midwest Fastener Flange Bolts