Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK
Mfr # 74604
Zoro # G202519550
product price: $5.89
/pk 6, $0.98/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74604
- Zoro # G202519550
- UPC # 738287746044
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Length 1 | 1-1/4" |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- BOSTITCH Collated Framing Nail, 2 in L, Coated, Full Round Head, 28 Degrees (S6D-FH)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 10 PK (U07000.050.0112)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0200)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74611)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (74603)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (74605)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1 in L, 10 PK (75124)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Yellow Steel, 2-3/4 in L, 3 PK (74646)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- Midwest Fastener Flange Bolts