Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK
Mfr # 74605
Zoro # G202519420
product price: $6.55
/pk 6, $1.09/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74605
- Zoro # G202519420
- UPC # 738287746051
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1/2 in Wd, Black (SJ3000)
- MIDWEST FASTENER Spring Nut, #8-32, J Shape, Steel, Zinc Plated Finish, 16 PK (61631)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-24, 15 Inserts (33608)
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (74608)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 6 PK (74604)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 4 PK (74611)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 7/8 in L, 10 PK (75123)
- MIDWEST FASTENER 1/4"-20 Flange Bolt, Chrome Plated Steel, 2-1/4 in L, 10 PK (75111)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933093)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 1 in L, 25 PK (822165G)
- Midwest Fastener Flange Bolts