Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 4 PK
Mfr # 63026
Zoro # G202522130
product price: $9.99
/pk 4, $2.50/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Yellow
- Thread Length 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63026
- Zoro # G202522130
- UPC # 738287630268
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-1/2 in |
Thread Length | 1-1/4" |
Diameter 2 | 7/8" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Plain Stainless Steel (5YY37)
- AJAX TOOL WORKS Blind Rivet, Dome Head, 3/16 in Dia. (A1604)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0075)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (63025)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00885)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00896)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50534)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00772)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77093)
- ZORO SELECT Not Graded, 9/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 5 PK (U51007.056.0250)
- Midwest Fastener Hex Head Cap Screws