Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2 in L, 3 PK
Mfr # 933284
Zoro # G202523007
product price: $8.49
/pk 3, $2.83/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933284
- Zoro # G202523007
- UPC # 719199332846
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2 in |
Length 1 | 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Common Nail, 3-1/4 in L, 12D, Steel, Bright Finish, 9 ga, 315 PK (4NEP5)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish, 100 PK (M38211.100.0001)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 2-1/4 in Shaft Dia (CG-225SJ)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (933286)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 3 PK (933281)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (933285)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78506)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 7/8 in L, 8 PK (34804)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 10 PK (50345)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 2-3/4 in L, 15 PK (821268G)
- Midwest Fastener Flange Bolts