Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 3 PK
Mfr # 933281
Zoro # G102522957
product price: $5.69
/pk 3, $1.90/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933281
- Zoro # G102522957
- UPC # 719199332815
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1 in |
Length 1 | 1" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 25 mm L, 10 PK (FBMHEXB101525P10)
- SABERDRIVE Deck Screw, #8 x 3 in, Steel, Trim Head, Torx Drive, 465 PK (09335)
- BSC PREFERRED 316 Stainless Steel Split Lock Washer for M24 Socket Head Screws 25.5 mm ID 35.9 mm OD (94241A640)
- TORQUEMASTER Crocodile Short Lag Shield, 3/8" Dia, 2" L, Steel Zinc Plated, 50 PK (51730)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (933286)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (933285)
- MIDWEST FASTENER Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 5 in L, 2 PK (933288)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 1-1/4 in L, 10 PK (75125)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933021)
- MIDWEST FASTENER M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK (31444)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (74645)
- Midwest Fastener Flange Bolts