Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK
Mfr # 00733
Zoro # G102518950
product price: $20.79
/pk 10, $2.08/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00733
- Zoro # G102518950
- UPC # 738287007336
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Thread Length | 1-1/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75241)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00745)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 25 PK (50564)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50827)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1 in L, 3 PK (39381)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (931264)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (U08210.025.0350)
- Midwest Fastener Hex Head Cap Screws