Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK
Mfr # 00734
Zoro # G102518783
product price: $26.99
/pk 10, $2.70/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 5-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00734
- Zoro # G102518783
- UPC # 738287007343
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5-1/2 in |
Thread Length | 1-1/4" |
Diameter 2 | 7/8" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK (7444SD2-PWR)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 25 PK (FB3MSHCAPS61020P25)
- ZORO SELECT Taper Pin, 16 x 100mm, PK5 (M39000.160.0100)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (51619)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 3 PK (78724)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (53463)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39141)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00697)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (50478)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (A0020320600TZ)
- Midwest Fastener Hex Head Cap Screws