Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK
Mfr # 00731
Zoro # G902518990
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00731
- Zoro # G902518990
- UPC # 738287007312
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Thread Length | 1-1/4" |
Diameter 2 | 7/8" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (U09200.025.0400)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel 50 PK (2412334)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1028KPP188)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100 (5ZMR3)
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 4 PK (62928)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (53470)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L, 50 PK (50418)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (00252)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00984)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 10 PK (53500)
- ZORO SELECT Class 10.9, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.200.0060)
- Midwest Fastener Hex Head Cap Screws