Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK
Mfr # 00732
Zoro # G202518799
original price:
$20.99
5% off
new price: $19.89
/pk 10, $1.99/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00732
- Zoro # G202518799
- UPC # 738287007329
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4-1/2 in |
Thread Length | 1-1/4" |
Diameter 2 | 7/8" |
Diameter 1 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Button Head Torx Drive, 20 PK (77722)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 10" L, Carbon Steel Zinc Plated, 25 PK (7428SD1-PWR)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 50 PK (00661)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 100 PK (U37000.008.0001)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00895)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (00941)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 3 PK (70481)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (00843)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (73272)
- W & E SALES CO HX HD CAP SCR 7/16X2 GR5 (25pk)*AV5480 (WE4137)
- Midwest Fastener Hex Head Cap Screws