Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK
Mfr # 00720
Zoro # G202518645
product price: $16.25
/pk 25, $0.65/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00720
- Zoro # G202518645
- UPC # 738287007206
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/2" |
Diameter 2 | 7/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-105)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (U04100.037.0100)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 100 PK (M01200.080.0075)
- ZORO SELECT Carriage Bolt, 5/16-18 x 1, PK100 (U08305.031.0100)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 8 PK (68005)
- MIDWEST FASTENER 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51912)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 12 PK (60181)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 6 PK (933942)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 2 PK (39007)
- MIDWEST FASTENER Class 10.9, M6-1.00 Hex Head Cap Screw, Plain Steel, 12 mm L, 25 PK (73748)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 10 PK (M51010.160.0060)
- Midwest Fastener Hex Head Cap Screws