Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK
Mfr # 933222
Zoro # G402522459
product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933222
- Zoro # G402522459
- UPC # 719199332228
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Length 1 | 4" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- FASTENMASTER Fastenmaster FMTR3212350SLPB TrapEase 2.5 in. Ultimate Deck Screw Bucket 350 Piece (5667878)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0250)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933225)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 25 PK (50341)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (71667)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34785)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 50 mm L, 4 PK (932951)
- Midwest Fastener Flange Bolts