Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 3 PK
Mfr # 71664
Zoro # G102519971
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71664
- Zoro # G102519971
- UPC # 738287716641
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 8 |
Type | Flange Bolt |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 3 PK (5XA27)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (N01200.043.0450)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53460.062.0001)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (71665)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 5 in L, 2 PK (933224)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 25 PK (50339)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK (34787)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Yellow Steel, 1-1/4 in L, 4 PK (71644)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 6 in L, 2 PK (933205)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2 in L, 25 PK (U04132.037.0200)
- Midwest Fastener Flange Bolts