Shop All Flange Bolts
Midwest Fastener
Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2 in L, 25 PK
Mfr # 50341
Zoro # G802517437
product price: $40.15
/pk 25, $1.61/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-13
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50341
- Zoro # G802517437
- UPC # 738287503418
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Length 1 | 2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Grade 8 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1KZL3GR)
- DAGGERZ Self-Drilling Screw, #12-24 x 2-1/2 in, Dagger Guard Steel Flat Head Phillips Drive, 1500 PK (SD4CTWW12212)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 25 PK (U38130.056.0001)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/16 in W, 3/16 in H (WWG310187018736)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 5 in L, 2 PK (933224)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3 in L, 3 PK (71667)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (50340)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 60 mm L, 4 PK (933091)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 7/8 in L, 8 PK (34804)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- Midwest Fastener Flange Bolts