Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK
Mfr # 54380
Zoro # G402522039
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54380
- Zoro # G402522039
- UPC # 738287543803
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3 in |
Thread Length | 2-3/4" |
Diameter 2 | 1-45/64" |
Diameter 1 | 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 2000 PK (BN1820CS)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53608)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 20 mm L, 25 PK (FBMHEXB812520P25)
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 8 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (4RWK9)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6-1/2 in L, 25 PK (05409)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39162)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00053)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (933892)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (00895)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (00683)
- ZORO SELECT Class 8.8, M27-3.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 5 PK (M01210.270.0060)
- Midwest Fastener Hex Head Cap Screws