Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK
Mfr # 54381
Zoro # G202521706
product price: $53.95
/pk 5, $10.79/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54381
- Zoro # G202521706
- UPC # 738287543810
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 3-1/2 in |
Thread Length | 2-1/2" |
Diameter 1 | 1" |
Diameter 2 | 1-45/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 50 PK (05291)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0125)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04100.140.0120)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (SCIA0370175USA-050BX)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 200 mm L, 2 PK (930843)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (50827)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (63024)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2-1/2 in L, 100 PK (05358)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (00697)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00296)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.075.0800)
- Midwest Fastener Hex Head Cap Screws