Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK
Mfr # 51622
Zoro # G202517433
product price: $157.99
/pk 5, $31.60/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 12 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51622
- Zoro # G202517433
- UPC # 738287516227
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-8 |
Fastener Length | 12 in |
Thread Length | 2-3/4" |
Diameter 1 | 1" |
Diameter 2 | 1-45/64" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., 0.585 in L, Aluminum, 25 PK (ALA1-1032-225)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0002)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (U04114.025.0125)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00097)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 4 PK (39003)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 10 PK (73323)
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (62964)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1 in L, 10 PK (FB3HEXB12131P10)
- Midwest Fastener Hex Head Cap Screws