Shop All Hex Head Cap Screws
Midwest Fastener
Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 2 PK
Mfr # 54166
Zoro # G902520757
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 1-1/2"-6
- Material Steel
- Finish Zinc Yellow
- Thread Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54166
- Zoro # G902520757
- UPC # 738287541663
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1-1/2"-6 |
Fastener Length | 12 in |
Thread Length | 3-1/2" |
Diameter 2 | 2-1/2" |
Diameter 1 | 1-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Yellow |
Item | Hex Head Cap Screw |
Hardness | Grade 8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, 1/4"-20, 1 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5MA21)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 50 PK (M55050.060.0090)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.062.0400)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (00799)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 5 PK (51903)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 8 PK (73326)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 6 in L, 50 PK (54435)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (01002)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (50551)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.050.0020)
- Midwest Fastener Hex Head Cap Screws