Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 4 PK
Mfr # 63166
Zoro # G302519412
product price: $8.35
/pk 4, $2.09/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 9/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63166
- Zoro # G302519412
- UPC # 738287631661
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 9/16"-18 |
Fastener Length | 2-1/2 in |
Thread Length | 1-3/8" |
Diameter 2 | 15/16" |
Diameter 1 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS81)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U01000.043.0400)
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0037)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (N01200.031.0050)
- MIDWEST FASTENER Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 4 PK (63167)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 10 PK (53510)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK (00308)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK (73924)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39125)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 100 PK (494015-PG)
- Midwest Fastener Hex Head Cap Screws