Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 15 PK
Mfr # 00414
Zoro # G202516634
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/8"-9
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00414
- Zoro # G202516634
- UPC # 738287004144
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 1-3/4 in |
Thread Length | 1-3/4" |
Diameter 1 | 7/8" |
Diameter 2 | 1-1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01000.050.0075)
- G.L. HUYETT Lock Nut, Steel, Plain (N-05)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel 100 PK (P4400)
- ZORO SELECT Low Crown Cap Nut, 1"-8, 18-8 Stainless Steel, Plain, 1-35/64 in H (CPB258)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 8 PK (62868)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (53460)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (54358)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 15 PK (53321)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (01014)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.075.0100)
- Midwest Fastener Hex Head Cap Screws