Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK
Mfr # 60085
Zoro # G902520276
product price: $6.29
/pk 6, $1.05/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 7/16"-20
- Material Steel
- Finish Zinc Plated
- Thread Length 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60085
- Zoro # G902520276
- UPC # 738287600858
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 2 in |
Thread Length | 1-1/8" |
Diameter 2 | 45/64" |
Diameter 1 | 7/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish, 0.188 in Shaft Dia (SHF-018-SS)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U34121.018.0614)
- KEN FORGING Oval Eye Nut, 3/8"-16 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-3)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DME8)
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (00522)
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (60086)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00711)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 12 PK (63304)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00332)
- MIDWEST FASTENER Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (53406)
- ZORO SELECT Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M04100.330.0240)
- Midwest Fastener Hex Head Cap Screws