Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 7/16"-14 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK
Mfr # 75321
Zoro # G902521648
product price: $16.89
/pk 5, $3.38/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
- Hardness Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75321
- Zoro # G902521648
- UPC # 738287753219
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Chrome Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.025.0200)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- SPAX Wood Screw, 5 in, Washer Head (4581820701275)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK (75382)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (74065)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39144)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00097)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 3 PK (932205)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (51613)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (N01200.037.0325)
- Midwest Fastener Hex Head Cap Screws