Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 4 PK
Mfr # 71143
Zoro # G102521967
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Material Steel
- Finish Zinc Plated
- Thread Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71143
- Zoro # G102521967
- UPC # 738287711431
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 2-1/2 in |
Thread Length | 1-1/2" |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M51060.060.0055)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.125.0600)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (N04104.050.0375)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (00566)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 3 PK (71145)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 4 PK (71141)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 25 PK (00117)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 10 PK (54363)
- NEWPORT FASTENERS 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (103139-100)
- Midwest Fastener Hex Head Cap Screws