Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK
Mfr # 00566
Zoro # G202517440
product price: $26.69
/pk 25, $1.07/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-18
- Material Steel
- Finish Zinc Plated
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00566
- Zoro # G202517440
- UPC # 738287005660
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-18 |
Fastener Length | 1 in |
Thread Length | 1" |
Diameter 1 | 5/8" |
Diameter 2 | 1-1/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY77)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-7-PKT)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/4 in L, 5 PK (U04100.050.0525)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 4 PK (71143)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 3 PK (71145)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00679)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5/8 in L, 50 PK (51608)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00332)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01000.050.0075)
- Midwest Fastener Hex Head Cap Screws