Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK
Mfr # 53388
Zoro # G902514589
product price: $21.99
/pk 15, $1.47/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Steel
- Finish Zinc Plated
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53388
- Zoro # G902514589
- UPC # 738287533880
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 in |
Thread Length | 2" |
Diameter 2 | 1-1/16" |
Diameter 1 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (62803)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- NEWPORT FASTENERS Wedge Anchor, 6-1/2" L, Steel Zinc Plated, 50 PK (863122)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 15 PK (50650)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53386)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 4 PK (70345)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 15 PK (53384)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00279)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73943)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 5 PK (75321)
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U01000.125.0500)
- Midwest Fastener Hex Head Cap Screws