Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK
Mfr # 00493
Zoro # G102517557
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 00493
- Zoro # G102517557
- UPC # 738287004939
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 4 in |
Thread Length | 7/8" |
Diameter 1 | 5/16" |
Diameter 2 | 9/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK (932277)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 15/32 in ID, Stainless Steel, Plain (5LAD7)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 8 PK (62882)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62965)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 5 PK (78721)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78702)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 25 PK (N01000.037.0300)
- Midwest Fastener Hex Head Cap Screws