Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 12 PK
Mfr # 60382
Zoro # G902521457
original price:
$5.69
8% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- Thread Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60382
- Zoro # G902521457
- UPC # 738287603828
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-24 |
Fastener Length | 1 in |
Thread Length | 1" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SZ-B Wedge Anchor, 12 mm Dia., 90 mm L, Steel Zinc Plated, 10 PK (M16110301)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- KREG 100PK 125 Pock Screws (SML-F125-100)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00479)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60383)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00483)
- MIDWEST FASTENER Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 2 PK (73447)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 8 PK (62565)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931262)
- ZORO SELECT #10-16 Hex Head Cap Screw, Galvanized Steel, 1 in L, 2500 PK (1016HW17G)
- Midwest Fastener Hex Head Cap Screws