Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 12 PK
Mfr # 60361
Zoro # G202521225
product price: $4.75
/pk 12, $0.40/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60361
- Zoro # G202521225
- UPC # 738287603613
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Thread Length | 3/4" |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- VAST Spring Nut, M10-24.00, 25 PK (V200 10-24-25)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0125)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00269)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60363)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00283)
- MIDWEST FASTENER Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 10 PK (62941)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 50 PK (50441)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00260)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M55010.060.0070)
- Midwest Fastener Hex Head Cap Screws