Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 10 PK
Mfr # 933921
Zoro # G102522414
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
- Diameter 2 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 933921
- Zoro # G102522414
- UPC # 719199339210
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1/2 in |
Diameter 2 | 9/16" |
Diameter 1 | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Driver Type | 1/2" Wrench |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size #10 Nylon, Natural Finish, 40 PK (10SC010025)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Plain Stainless Steel (U17567.050.0300)
- X1 TOOLS Removable Anchor, 2-1/8" L, 96 PK (X1E-CON-BOL-MOL-1020x96)
- MIDWEST FASTENER Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 2 PK (934043)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 2 PK (933961)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 3 PK (933907)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (00938)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK (77087)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 2 PK (39204)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 10 PK (M51010.180.0040)
- Midwest Fastener Hex Head Cap Screws