Shop All Flange Bolts
Midwest Fastener
Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK
Mfr # 34795
Zoro # G102519056
product price: $3.75
/pk 4, $0.94/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34795
- Zoro # G102519056
- UPC # 738287347951
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3 in |
Length 1 | 3" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 5 |
Type | Flange Bolt |
Style | Serrated |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 5/8 in. D Rubber Washer (35099B)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54499)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03801606.BO.IAR)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01062.062.0550)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 4 PK (34812)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1/2 in L, 15 PK (34781)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (34805)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 15 PK (72992)
- MIDWEST FASTENER Grade 8, 7/16"-14 Flange Bolt, Zinc Yellow Steel, 2-3/4 in L, 3 PK (74646)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 1 in L, 510 PK (4RXH1)
- Midwest Fastener Flange Bolts