Shop All Flange Bolts
Midwest Fastener
Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 6 PK
Mfr # 34788
Zoro # G802518687
product price: $3.79
/pk 6, $0.63/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34788
- Zoro # G802518687
- UPC # 738287347883
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-3/4 in |
Length 1 | 1-3/4" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 5 |
Type | Flange Bolt |
Style | Serrated |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPSBPS-057)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07400.060.0040)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1084-5)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel (ZR1308-316H)
- MIDWEST FASTENER Class 8.8, M5-0.80 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK (933043)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 70 mm L, 3 PK (933125)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 110 mm L, 2 PK (932965)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933222)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- DISCO Class 10.9, M10-1.25 Flange Bolt, Bright Zinc Plated 40 mm L (3222PK)
- Midwest Fastener Flange Bolts