Shop All Flange Bolts
Midwest Fastener
Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 6 PK
Mfr # 34787
Zoro # G302518590
product price: $2.99
/pk 6, $0.50/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Flange Type Serrated
- Material Steel
- Finish Zinc Plated
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34787
- Zoro # G302518590
- UPC # 738287347876
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 1-1/2 in |
Length 1 | 1-1/2" |
Thread Length | 1" to 2" |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Grade 5 |
Type | Flange Bolt |
Style | Serrated |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (U70520.037.0300)
- POWERS Wall-Dog Screw Anchor, 2" L (02278-PWR)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480320)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.150.3600)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 5/8 in L, 10 PK (34802)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 2-3/4 in L, 4 PK (34794)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 5/8 in L, 12 PK (34782)
- MIDWEST FASTENER Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 8 PK (34803)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 80 mm L, 3 PK (933446)
- MIDWEST FASTENER Class 10.9, M10-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 5 PK (75722)
- DORMAN 3/8"-16 Flange Bolt, Steel, 1-1/4 in L (960-211D)
- Midwest Fastener Flange Bolts