Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK
Mfr # 75302
Zoro # G402522022
product price: $25.99
/pk 10, $2.60/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
- Hardness Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75302
- Zoro # G402522022
- UPC # 738287753028
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Chrome Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/4 in Usbl L, 1 5/8 in L, 100 PK (2UJG6)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 35 PK (30742)
- ZORO SELECT Spring Pin, Slotted, 2x30mm, PK100 (M39100.020.0030)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 75 mm Length, 100 PK (M07160.060.0075)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Chrome Plated Steel, 1-3/4 in L, 5 PK (75324)
- MIDWEST FASTENER Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 5/8 in L, 10 PK (75262)
- MIDWEST FASTENER Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (75265)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- MIDWEST FASTENER Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (00671)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 25 PK (51931)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M4 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L (A4010040050TZ)
- Midwest Fastener Hex Head Cap Screws