Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 1-1/2 in L, 10 PK
Mfr # 75304
Zoro # G802521724
product price: $24.95
/pk 10, $2.50/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
- Hardness Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 75304
- Zoro # G802521724
- UPC # 738287753042
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Chrome Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0200)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 282 PK (07708)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE94)
- MIDWEST FASTENER Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (75302)
- MIDWEST FASTENER Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 1 in L, 10 PK (75265)
- MIDWEST FASTENER Grade 5, 1/4"-28 Hex Head Cap Screw, Chrome Plated Steel, 5/8 in L, 10 PK (75262)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 5 PK (51315)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK (50477)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 2 PK (933963)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01010.062.0275)
- Midwest Fastener Hex Head Cap Screws