Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 50 PK
Mfr # 00308
Zoro # G102515935
product price: $80.15
/pk 50, $1.60/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00308
- Zoro # G102515935
- UPC # 738287003086
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 6 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- SIMPLY STANDOFFS Complete 1/2"D x 1/2"L SIMPLY Standoff Kit - Matte Gold (OEMK-050MG)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.563 in Ht, 1.1094 in Max Wing Span, 2000 PK (WNCFI0250-2000T)
- METRIC BLUE Hex Nut, M20-2.50, Alloy Steel, Class 10, Blue Phosphate, 16 mm Ht, 5 PK (UST182804)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 15 PK (53314)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50821)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 50 PK (55164)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73865)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931246)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.025.0400)
- Midwest Fastener Hex Head Cap Screws