Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK
Mfr # 00306
Zoro # G102515966
original price:
$52.99
5% off
new price: $50.19
/pk 50, $1.00/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00306
- Zoro # G102515966
- UPC # 738287003062
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 5 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Steel, Grade 2, Plain Finish (21304)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.140.0040)
- ZORO SELECT M2-0.40 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020080-100P1)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel 100 PK (H4125)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 6 PK (932201)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (931264)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77103)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 50 PK (00069)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 2 PK (934003)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 5 PK (62984)
- TITAN FASTENERS Hex Head Cap Screw, 18-8 Stainless Steel, 50 mm L (BSL06050)
- Midwest Fastener Hex Head Cap Screws