Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK
Mfr # 00304
Zoro # G202515873
product price: $40.45
/pk 50, $0.81/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00304
- Zoro # G202515873
- UPC # 738287003048
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 23/64 in L, Stainless Steel Body, 500 PK (U34142.015.0053)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 4-1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0425)
- ZORO SELECT Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel Plain (WWG550187018712)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 15 PK (55039)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00738)
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK (931824)
- MIDWEST FASTENER Class 10.9, M10-1.00 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (932424)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 50 PK (00074)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L (A0030160048ZYD)
- Midwest Fastener Hex Head Cap Screws