Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 3 PK
Mfr # 71185
Zoro # G202523144
product price: $16.39
/pk 3, $5.46/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71185
- Zoro # G202523144
- UPC # 738287711851
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3-1/2 in |
Thread Length | 1-3/4" |
Diameter 1 | 3/4" |
Diameter 2 | 1-1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0203)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M01070.120.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38403.031.0001)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 28 mm Length (K0869.308X20)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00981)
- MIDWEST FASTENER Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 10 PK (00151)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 50 PK (00282)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 12 PK (60406)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (53358)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (00713)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04104.043.0350)
- Midwest Fastener Hex Head Cap Screws