Shop All Hex Head Cap Screws
Midwest Fastener
Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 50 PK
Mfr # 00301
Zoro # G902516293
product price: $27.15
/pk 50, $0.54/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 2-3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00301
- Zoro # G902516293
- UPC # 738287003017
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2-3/4 in |
Thread Length | 1" |
Diameter 1 | 3/8" |
Diameter 2 | 5/8" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Hardness | Grade 5 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 3/8in-16 X 3-1/2in Grade 304 Stainless Steel 15PK (9059885)
- BIG HORN Wood Screw, #8, 1-1/4 in, Stainless Steel Washer Head Square Drive (12610)
- TAMPER-PRUF SCREWS #10-24 x 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121205)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (SSKCIA0250031USA-100BX)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 10 PK (50570)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 3 PK (39382)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 50 PK (00042)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 5 PK (65502)
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 35 mm L, 10 PK (UST184317)
- Midwest Fastener Hex Head Cap Screws